Corded 120V 7/8 in. Rotary Hammer Kit
Corded 120V 7/8 in. Rotary Hammer Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 100-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2.1 Ft-lbs. of torque: provides 10% faster drilling and up to 35% harder hits
- 3-Mode operation: choose rotary hammer, hammer only and rotation only for maximum versatility
- Powerful 8 amp Motor: Delivers 0-1, 620 RPM, 0-5,860 BPM with up to 40% faster drilling speeds than the competition
- Rotating brush plate: provides equal power in forward and reverse for easy removal of jammed bits, plus extends brush life
- Variable position chisel stop: allows material to be adjusted, regardless of orientation
- Mechanical clutch: protects the tool when the bit binds
Recommended Accessories
Specifications
- AMP:
- 8
- Application:
- Aluminum, Plastic, Wood
- CSA Certified:
- Yes
- Chuck Size:
- 7/8 in
- Chuck Type:
- SDS Plus
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Grey, Black
- Cord Length:
- 54 ft
- Corded Cordless:
- Corded
- ETL Listed:
- Yes
- Handle Type:
- D-handle
- Height:
- 2-4/5 in
- Length:
- 2-3/5 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Shank Style:
- SDS-Plus
- Tool Type:
- Rotary Hammer Kit
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 0.28 lb
- Width:
- 19-1/2 in