17 in. Tool Bag

Part #M48553490  |  Item #1438360  |  Manufacturer Part #48-55-3490

$ 35.27 EACH

Length:

17 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Number of pieces 3
  • Number of pockets 3
  • Tough, water resistant 600 denier material
  • Durable zipper closure
  • Shoulder strap or dual handle straps for easy carrying
  • Ideal for tool and accessory storage

Specifications

Application: Storage

Battery Type: Lithium-ion

Color Finish: [Red, Black]

Color Finish Category: Reds

Depth: 17 in

Height: 10 in

Indoor Outdoor: Indoor/Outdoor

Length: 17 in

Material: Cloth

Number Of Pieces: 1 Piece

Reusable: Yes

Tool Type: Contractor Bag

Type: M48553490

Weight: 2.7

Width: 9 in