Milwaukee 1750 Rpm 1/2 in. Hole-Hawk Drill Only Super 13 Amp

M168020

RPM

1750

$412.42

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 90 degree left-right, Roto-Lok handle for maximum operating comfort
  • Comfort grip switch handle and gear case with front T-bar handle
  • Easy turn gear shift knob
  • High operating speeds for maximum productivity

SPECIFICATIONS

AMP
13
Chuck Size
1/2 in
Chuck Type
Keyed
Color Finish
Black, Grey, Red
Color Finish Category
Blacks
Cord Length
8 ft
Depth
8 in
Handle Type
In Line
Height
5-1/4 in
Length
8 in
Power Source
Electric
RPM
1750
UL Listed
Yes
Volts
120V
Weight
16.5
Width
25-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday