1/8 - 1-1/8 in. Constant Swing Copper Tubing Cutter

Part #M48224259  |  Item #7315563  |  Manufacturer Part #48-22-4259

$ 41.26 EACH

Cutting Capacity:

1/8 in - 1-1/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1/8 in. to 1-1/8 in. cut capacity
  • 4 Roller design
  • Chrome rollers
  • Smooth adjustment mechanism
  • Best in class rust protection
  • Fast tool free blade change
  • Easy size adjustment
  • Small size for tight areas

Documents

Specifications

Adjustable: No

Application: Cutting

Battery Type: Lithium-ion

Blade Length: 1-1/8 in

Color Finish: Silver

Color Finish Category: Silver Tones

Cutting Capacity: 1/8 in - 1-1/8 in

Depth: 4-17/20 in

Height: 1-2/5 in

Length: 4-17/20 in

Material: Chrome

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Tool Type: Pipe Cutter

Type: M48224259

UL Listed: No

Weight: 0.9

Width: 8-1/2 in