18 ga 6.8 A Head Shear

Part #M685220  |  Item #2846507  |  Manufacturer Part #6852-20

$ 319.99 EACH

AMP:

6.8

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ergonomic tactile grip for optimal user comfort
  • 360° swivel head
  • The new lightweight, Heavy duty magnesium gear-case has been incorporated in the design for superior balance
  • The variable speed trigger (0-2500SPM) allows for smoother acceleration and performance when needed
  • 7 in cutting radius

Specifications

AMP: 6.8

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Color Finish: [Red, Silver, Black]

Color Finish Category: Reds

Cord Length: 10 ft

Corded Cordless: Corded

Depth: 10 in

ETL Listed: No

Gauge: 18

Handle Material: Plastic

Handle Type: Ergonomic

Height: 14-1/2 in

Length: 12-1/4 in

Material: Plastic

Material Type: Polycarbonate

Number Of Pieces: 1 Piece

Number of Tools Included: 2

Power Source: Electric

RPM: 2500

Tool Type: Shear

Type: M685220

UL Listed: Yes

Volts: 120V

Weight: 4.85

Width: 3 in