0 items

Milwaukee 18 in. Bell Hanger Bit

M481372

Bit Diameter

Starting at $14.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aggressive tip geometry provides quick cutting
  • Coated flutes for fast chip removal
  • Steel construction for durability
  • Wire-pulling hole enables wire to be attached to the bit and pulled through holes when needed

SPECIFICATIONS

Bit Diameter
5/16 in
Drilling Depth in
14 in
Length
18 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday