18 in. Bull Point

Part #M48624077  |  Item #919111  |  Manufacturer Part #48-62-4077

$ 15.79 EACH

Length:

20-17/20 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Up to 20% longer life
  • Starts holes in concrete slabs, general chipping and breaking

Documents

Specifications

Application: Cutting

Battery Type: Lithium-ion

Bit Diameter: 45/64 in

Bit Length: 18 in

Blade Material: Forged Steel

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 20-17/20 in

Drill Bit Type: Masonry

Height: 1 in

Length: 20-17/20 in

Material: Forged Steel

Number Of Pieces: 1 Piece

Shank Size: 73/100 in

Shank Style: SDS-Max®

Tool Type: Bull Point

Weight: 1.205

Width: 1-13/16 in