18 in. Cold Hammer Chisel

You last purchased this on
 
Milwaukee®

18 in. Cold Hammer Chisel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

18 in. Cold Hammer Chisel

  • Fast #
  • Part #M48622030
  • Item #257437
  • Manufacturer Part #48-62-2030
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High grade forged steel for durability
  • General chipping and breaking
  • Up to 20% longer life
  • Use in hammer only mode
  • Made from forged high grade steel
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
1 in
Bit Length:
18
Blade Material:
Forged Steel
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
19/20 in
Drill Bit Type:
Chisel
Drilling Depth (in):
19/20 in
Height:
7/10 in
Length:
19/20 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Shank Size:
3281/5000 in
Shank Style:
Straight
Tool Type:
Flat Chisel
Weight:
2.255 lb
Width:
17-9/10 in