Milwaukee 18 in Steel Hand Saw

M48220223

Manufacturer Part #: 48-22-0223

Blade Length

18 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Tool free blade change
  • Metal core body
  • Clamshell design
  • Rubber over mold grip

SPECIFICATIONS

Application
ABS, PVC
Blade Length
18 in
Blade Material
Steel
Handle Material
Rubber
Saw Type
Hand Saw
Teeth Per Inch
14
Tool Type
PVC Saw

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday