0 items

Milwaukee 18 V 1/2 in. Fuel Wrench Kit with Pin Battery

M265522

Volts

18V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
4
Drive Size
1/2 in
Length
6 in
Power Source
Battery
RPM
2400
Type
Lithium-Ion
Volts
18V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday