Milwaukee 18 V Right Angle Drill Kit with Battery

M261521

Length

11 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3.75 in. head length - great for working in tight spaces
  • 3/8 in. single sleeve ratcheting chuck - maximum versatility and grip
  • Built in LED's - illuminates work surface and indicates clutch out
  • Electronic clutch - 11 settings + drill mode for complete control in fastening applications
  • Extended multi-position handle - provides convenience and versatility

SPECIFICATIONS

AMP
2.8
Battery Type
Lithium-ion
Color Finish
Black, Red
Color Finish Category
Blacks
Length
11 in
Power Source
Battery
RPM
1500
Volts
18V
Weight
3.7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday