18V Lithium-ion Sequential Charger

You last purchased this on
 
Milwaukee®

18V Lithium-ion Sequential Charger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

18V Lithium-ion Sequential Charger

  • Fast #
  • Part #M48591806
  • Item #4493645
  • Manufacturer Part #48-59-1806
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Pass through plug
  • Convenient carrying handle
  • Charges up to six batteries sequentially
  • Compact size
  • Requires Certification

Specifications

Application:
Power
Battery Size:
18V
Battery Type:
Lithium-ion
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Cord Length:
6 ft
Depth:
12-1/10 in
ETL Listed:
Yes
Height:
8-1/2 in
Length:
12-1/10 in
Material:
Plastic, Metal, Rubber
Number of Batteries Charged at Once:
6
Power Source:
Battery
Tool Type:
Sequential Charger
UL Listed:
Yes
Volts:
18V
Weight:
4.815 lb
Width:
7-4/5 in