18V 2.4A Hour Battery 2-Pack
18V 2.4A Hour Battery 2-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast changeouts: Release latches are easy to operate
- No memory effect: Full capacity of 18V NiCd battery is always available
- Highest quality cells: Deliver ultimate performance and long battery life
- Versatility: Powers all 18V NiCd and V18™ Milwaukee cordless power tools
Specifications
- Application:
- Cutting
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-13/20 in
- Height:
- 1-3/4 in
- Length:
- 3-1/2 in
- Package Quantity:
- Pack of 2
- Tool Type:
- Battery Pack
- Volts:
- 18V
- Weight:
- 4-13/20 lb
- Width:
- 7-63/100 in