18V Bulb Worklight

Part #M49810030  |  Item #1292606  |  Manufacturer Part #49-81-0030

$ 8.80 EACH

Volts:

18V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
  • Easy to use
  • Easy to install
  • NiCd accessory

Specifications

Application: Work Light

Battery Type: Lithium-ion

Bulb Type: Incandescent

Color Finish: Clear

Color Finish Category: Clear

Depth: 4-1/2 in

Height: 1-22/25 in

Indoor Outdoor: Indoor/Outdoor

Length: 4-1/2 in

Number Of Pieces: 1 Piece

Reusable: Yes

Tool Type: Bulb

Type: M49810030

Volts: 18V

Weight: 0.02

Width: 9/20 in