18V Cordless Circular Saw Combo Tool Kit (6-Piece)
18V Cordless Circular Saw Combo Tool Kit (6-Piece)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLITHIUM XC 3.0 Ah battery provides up to twice the run time, 20% more power and twice the recharges compared to standard lithium-ion batteries
- Cordless designs offer easy use and portability
- REDLITHIUM battery technology offers superior pack construction, electronics and performance to deliver exceptional work per charge and work over pack life
- PACKOUT rolling tool box: IP65 rated weather seal
- PACKOUT rolling tool box: part of the PACKOUT modular storage system
- PACKOUT rolling tool box: constructed with impact resistant polymers
- 5-year warranty on tools; 3-year warranty on batteries
- Compatible with all M18 batteries and M18 chargers
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 19-9/100 in
- Diameter:
- 25-91/100 in
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 12-1/2 in
- Length:
- 7-1/4 in
- Number of Tools Included:
- 6
- Origin:
- Global
- Power Source:
- Battery
- Saw Type:
- Circular
- Tool Type:
- Cordless Multi-tool
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 2.9 lb
- Width:
- 14-4/5 in