18V Cordless Drill Driver 1/2 in. Metal Brushless Bare Tool
18V Cordless Drill Driver 1/2 in. Metal Brushless Bare Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All-metal gear case and 1/2 in. Metal chuck provide maximum impact and shock durability
- Milwaukee brushless motor optimized for efficiency, this motor delivers more run-time and longer life.
- Compact design provides excellent balance and control, ideal for overhead applications or work in tight spaces
- REDLITHIUM™ Battery Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.
- Redlink™ Intelligence Advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
Specifications
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Redlithium™
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 7-3/4 in
- Length:
- 6-1/2 in
- Magnetic:
- No
- Material:
- Metal
- Power Source:
- Battery
- RPM:
- 1800
- Tool Type:
- Brushless Bare Tool
- Torque (In-Lbs):
- 500 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 2.5 lb
- Width:
- 2-9/29 in