18V Cordless Power Tool Combo Kit with 2-Tool Packout

You last purchased this on
 
Milwaukee®

18V Cordless Power Tool Combo Kit with 2-Tool Packout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

18V Cordless Power Tool Combo Kit with 2-Tool Packout

  • Fast #
  • Part #M299722PO
  • Item #7904261
  • Manufacturer Part #2997-22PO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2804-20 hammer drill delivers up to 1,200 in./lbs. of torque
  • 2853-20 impact driver delivers up to 25% more torque with up to 2,000 in./lbs. to complete more demanding applications
  • 2804-20 hammer drill: POWERSTATE brushless motor delivers up to 60% more power, is the most compact in its class at 6.9 in. L, and provides up to 2X faster speed under heavy load
  • REDLINK PLUS intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 System
  • 2853-20 impact driver: most compact impact driver at 4.59 in. L providing more access in tight spaces
  • Requires Certification

Specifications

AMP:
5
Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Lithium-ion
Case Included:
Yes
Corded Cordless:
Cordless
ETL Listed:
No
GSA Approved:
No
Height:
15-1/5 in
Length:
6-9/10 in
Material:
Plastic
Number of Tools Included:
2
Power Source:
Battery
Tool Storage Type:
Tool Case
Tool Type:
Combo Kit
Torque (In-Lbs):
1200 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
17.22 lb
Width:
20-59/100 in