18V Cordless Power Tool Combo Kit with 3-Tool Packout
18V Cordless Power Tool Combo Kit with 3-Tool Packout
Package Quantity Info:
EA: 1 IP: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2804-20 hammer drill delivers up to 1,200 in./lbs. of torque
- 2853-20 impact driver delivers up to 25% more torque with up to 2,000 in./lbs. to complete more demanding applications
- 2804-20 hammer drill: POWERSTATE brushless motor delivers up to 60% more power, is the most compact in its class at 6.9 in. L, and provides up to 2X faster speed under heavy load
- REDLINK PLUS intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 System
- 2853-20 impact driver: most compact impact driver at 4.59 in. L providing more access in tight spaces
Specifications
- AMP:
- 5
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 25-31/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 19-9/100 in
- Material:
- Plastic
- Material Type:
- Polymer
- Number of Tools Included:
- 3
- Power Source:
- Battery
- Reusable:
- Yes
- Tool Storage Type:
- Tool Case
- Tool Type:
- Combo Kit
- Torque (In-Lbs):
- 1200 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 43.33 lb
- Width:
- 22-6/25 in