18V Drywall Screw Gun
This product has been replaced by
Manufacturer Part #2866-22
18V Drywall Screw Gun
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto start mode- when tool is locked-on the motor automatically starts on contact with drywall resulting in less noise between screws and 3x longer run time
- REDLITHIUM 2.0 Ah battery delivers 27 sheets per charge
- POWERSTATE™ Brushless motor delivers 4,500 RPM's to provide faster than corded productivity
- Belt clip included
- Ergonomically designed to be light weight, balanced and comfortable for continuous use.
Specifications
- AMP:
- 2
- Application:
- Cutting
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Chuck Size:
- 1/4 in
- Chuck Type:
- Keyless
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 10-1/5 in
- ETL Listed:
- No
- Height:
- 9-3/10 in
- Length:
- 10-1/5 in
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 4500
- Tool Type:
- Drywall Screw Gun
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 3.4 lb
- Width:
- 4-1/10 in