18V Fan Tool Only

You last purchased this on
 
Milwaukee®

M18™ 18V Fan Tool Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 18V Fan Tool Only

  • Fast #
  • Part #M088620
  • Item #5144463
  • Manufacturer Part #0886-20
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Adjustable head: 120° adjustable head, and 9 stopping positions, provide best control of airflow direction
  • 4 Keyhole hangers allow for multiple hanging orientation
  • Powerful airflow system: circulates air over 40 feet
  • Compatible with all M18™ REDLITHIUM™ batteries
  • 3 Speed settings: high, medium, low
  • Hanging holes allow fan to be hung from various jobsite materials
  • RPM (3 Settings) 1370/1900/2350
  • Compact & lightweight for easy storage and transportation
  • Requires Certification

Specifications

Application:
Air Flow
Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
REDLITHIUM™
CFM:
284 ft3/min
Collection:
M18™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Depth:
10-29/100 in
ETL Listed:
No
Fan Speeds:
3
Height:
14-4/57 in
Indoor Outdoor:
Indoor/Outdoor
Length:
10-29/100 in
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
UL Listed:
Yes
Volts:
18V
Weight:
5.2 lb
Width:
7-3/20 in