18V Mud Mixer

Part #M281020  |  Item #7374367  |  Manufacturer Part #2810-20

$ 305.28 EACH

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Power to mix heavy compounds, such as concrete and mortar
  • Ultimate speed control: 3 different ways of controlling speed for clean and consistent mixes (8-Speed setting dial, variable speed trigger and a lock on button)
  • Up to 15 buckets per charge (5.0 Ah battery and 5 Gallon buckets)
  • 180° Adjustable handle with 16 adjustable settings for user to optimize based on preference and comfort
  • Ultimate Speed Control: 3 different ways of controlling speed for clean and consistent mix (8-Speed Setting Dial, Variable Speed Trigger and a Lock On Button)
  • Up To 15 Buckets Per Charge (5.0Ah battery and 5 gallon buckets)
  • Adjustable 180° handle with 16 adjustable settings for user to optimized based on preference and comfort
  • Has a 1/2" Keyed Chuck
  • Chuck Key with storage in secondary handle
  • LED Light

Documents

Specifications

Application: Cutting

Battery Size: 18V

Battery Type: Lithium-ion

CSA Certified: Yes

Chuck Size: 1/2 in

Chuck Type: Keyed

Color Finish: Red

Color Finish Category: Reds

Diameter: 1/2 in

ETL Listed: Yes

Height: 1-7/25 in

Length: 3-39/50 in

Power Source: Electric

RPM: 55

Tool Type: Mud Mixer

Type: M281020

UL Listed: Yes

Volts: 18V

Weight: 6.67

Width: 16-77/100 in