18V Speed Polisher

Part #M273820  |  Item #7223234  |  Manufacturer Part #2738-20

$ 447.99 EACH

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cordless detailing
  • Total control
  • Full-size car on one charge
  • 7 in. pad capacity

Documents

Specifications

AMP: 5

Application: Cutting

Battery Size: 18V

Battery Type: Lithium-ion

CSA Certified: No

Color Finish: Black, Red

Color Finish Category: Reds

Depth: 19-1/10 in

ETL Listed: No

Height: 3-31/100 in

Length: 19-1/10 in

Material: Plastic

Power Source: Battery

RPM: 2200

Tool Type: Speed Polisher

UL Listed: Yes

Volts: 18V

Weight: 4.84

Width: 4-1/10 in