18V Speed Polisher
18V Speed Polisher
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Total control
- Full-size car on one charge
- Cordless detailing
- 7 in. pad capacity
Specifications
- AMP:
- 5
- Application:
- Cutting
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 19-1/10 in
- ETL Listed:
- No
- Height:
- 3-31/100 in
- Length:
- 19-1/10 in
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 2200
- Tool Type:
- Speed Polisher
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 4.84 lb
- Width:
- 4-1/10 in