19-3/5 in. Low-Profile Backpack in Red and Black
19-3/5 in. Low-Profile Backpack in Red and Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2x more padding
- Padded electronics sleeve
- 5x more durable
- Sternum strap
- 4 external pockets
- 18 internal pockets
- 22 total pockets
- Load-bearing harness evenly distributes weight
- Attachment strap for dolly's
- Tape measure clip
Specifications
- Application:
- Storage
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 13-7/10 in
- Height:
- 9-3/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 13-7/10 in
- Material:
- Ballistic
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Tool Type:
- Backpack
- Weight:
- 5.045 lb
- Width:
- 19-1/20 in