Milwaukee®
2-1/4 in. Forstner
Part #M48252252 | Item #2029221 | Manufacturer Part #48-25-2252
Bit Diameter
Product Details
- Style standard
- Faster, more accurate drilling - center feed screw pilots the bit and allows the bit to pull through fast
- Long-lasting performance - bits are resharpenable and include two removable, replaceable feed screws
- Clean holes - inside cutting plane shaves the hole radius for clean, smooth holes without pressure
Documents
Specifications
Application: Cutting
Battery Type: Lithium-ion
Bit Diameter: 2-1/4 in
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 2-3/4 in
Height: 6-3/4 in
Length: 2-3/4 in
Material: Steel
Number Of Pieces: 1 Piece
Shank Size: 7/16 in
Shank Style: Hex
Tool Type: Self Feed Bit
Weight: 0.8
Width: 4 in