Milwaukee 2-1/4 in. Hawk Bill Folding Knife

M48221985

Blade Length

2-1/4 in

$21.84

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Lanyard holes
  • Liner lock: secures the blade in the open position
  • Piercing tip
  • Press-and-flip operation: permits one-handed opening
  • Reversible wire form belt clip
  • Slim, compact body: stores easily yet withstands jobsite abuse
  • Stainless steel curved blade: resharpenable edge for extended tool life

SPECIFICATIONS

Application
General Purpose
Blade Length
2-1/4 in
Blade Material
Stainless Steel
Color Finish
Red
Color Finish Category
Reds
Depth
17/20 in
Height
1-17/20 in
Length
17/20 in
Number Of Blades
1
Tool Type
Knife
Weight
0.37
Width
6-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday