2-1/8 in. Forstner
2-1/8 in. Forstner
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2400-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Longer bit life: replacement blades made with hardened steel increases bit life
- Faster drilling: aggressive feed screw design allows the bit to pull through wood faster
- Superior performance: blades are easily replaced to provide a new bit on demand
- Works on all types of wood
- Easy size reference: bit and blades are engraved for quick and easy size identification
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 2-1/8 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 7-22/25 in
- Drill Bit Type:
- Forstner
- Height:
- 3-3/4 in
- Length:
- 7-22/25 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Teeth Per Inch:
- 1
- Tool Type:
- Self Feed Bit
- Weight:
- 0.7 lb
- Width:
- 3 in