2-1/8 in. Selfeed Wood Boring Bit

This product has been replaced by

Milwaukee® Silver Forstner
Milwaukee® 2-1/8 in. Forstner
Manufacturer Part #48-25-2122
You last purchased this on
 
Milwaukee®

2-1/8 in. Selfeed Wood Boring Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Silver Forstner
Milwaukee® 2-1/8 in. Forstner
Manufacturer Part #48-25-2122
Milwaukee®

2-1/8 in. Selfeed Wood Boring Bit

  • Fast #
  • Part #M48252121
  • Item #9041
  • Manufacturer Part #48-25-2121
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inside cutting plane shaves the hole radius for clean and smooth holes without pressure
  • Long-lasting performance
  • Faster and more accurate drilling
  • Requires Certification

Specifications

Bit Diameter(s) (In):
2-1/8 in
Drilling Depth (in):
4 in
Length:
4 in
Material:
High Speed Steel
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Self Feed Bit