2-3/8 in. Ratcheting Pipe Cutter
2-3/8 in. Ratcheting Pipe Cutter
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pierce point blade
- Durable stainless steel blade
- 2-3/8 in. max capacity
- Limited Lifetime Warranty
- Integrated lanyard hole
- Ergonomic handle design
Specifications
- Adjustable:
- No
- Application:
- Ratcheting
- Blade Material:
- Stainless Steel
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 2-3/8 in
- Depth:
- 11-1/2 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Ergonomic
- Height:
- 4-1/5 in
- Length:
- 11-1/2 in
- Material:
- Stainless Steel
- Pipe Capacity:
- 2-3/8 in
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 1.35 lb
- Width:
- 1 in