Milwaukee 2-4/5 in. Cable Head

M48532682

Length

2-4/5 in

$25.50

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 20X More rust Resistant
  • Best for use on 2 in. to 3 in. lines
  • Compatible with Milwaukee™ coupling cables w/ rust guard™ plating
  • Easily change attachments on coupling cables
  • For better navigation through bends and breaking up stoppages in sink and secondary lines
  • Minimizes opportunities for rust stains on floors and carpets
  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Smallest diameter connecting point: maintains flexibility
  • Unique heat treating delivers higher strength steel

SPECIFICATIONS

Depth
2-9/10 in
Fits Pipe Size
2 in - 3 in
Height
17/20 in
Length
2-4/5 in
Material
Plastic, Steel
Material Type
Polymer
Product Type
Cable Head
Size
0.06 lb
UL Listed
No
Weight
0.09
Width
4-4/5 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday