2-55/97 x 3.5 in. PVC/Oil Plier
Vero 2-55/97 x 3.5 in. PVC/Oil Plier
Package Quantity Info:
EA: 1 IP: 24 CA: 24 PT: 1800-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Forged strength design
- 9 in compact length
- Comfort grips will not peel or dig into hands during extended use
- Rust resistant
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Cutting
- Collection:
- Vero
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 10-47/50 in
- Handle Material:
- Plastic
- Height:
- 27/49 in
- Jaw Capacity (in):
- 3.5 in
- Length:
- 2-55/97 in
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Sink Depth:
- 20-1/4 in
- Sink Installation Type:
- Above Counter
- Sink Material:
- Ceramic
- Tool Type:
- PVC/Oil Pliers
- Weight:
- 0.504 lb
- Width:
- 8-41/42 in