Milwaukee

2-5/8 in. Core Bit 1 Piece

Part #M48205093  |  Manufacturer Part #48-20-5093

Diameter:

2-5/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut
  • Centering bit eliminates slipping for accurate hole placement and dimensions
  • Versatile design
  • Multipurpose SDS-Max or spline shank

Specifications

Diameter: 2-5/8 in

Length: 3 in

Material: Carbide

Number Of Pieces: 1 Piece

Tool Type: Core Bit

Width: 2-5/8 in