2-8/25 in. Keyed 1 Piece

Part #M48661381  |  Item #907089  |  Manufacturer Part #48-66-1381

$ 58.58 EACH

Chuck Size:

2-8/25 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2 in. capacity, keyed chuck
  • 5/8 in., 16 thread
  • Chuck key included
  • Easy replacement

Specifications

Application: Cutting

Chuck Size: 2-8/25 in

Chuck Type: Keyed

Color Finish: [Black, Silver]

Color Finish Category: Blacks

Depth: 2-8/25 in

Height: 3-3/4 in

Length: 2-8/25 in

Material: Metal

Number Of Pieces: 1 Piece

Tool Type: Chuck

Weight: 1.2

Width: 2-3/4 in