Milwaukee®
2-9/16 in. Forstner
Part #M48255150 | Item #3632264 | Manufacturer Part #48-25-5150
Bit Diameter
Product Details
- Superior performance: blades are easily replaced to provide a new bit on demand
- Longer bit life: replacement blades made with hardened steel increases bit life
- Faster drilling: aggressive feed screw design allows the bit to pull through wood faster
- Easy size reference: bit and blades are engraved for quick and easy size identification
- Works on all types of wood
Specifications
Application: Cutting
Battery Type: Lithium-ion
Bit Diameter: 2-9/16 in
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 2-9/16 in
Drill Bit Type: Forstner
Height: 5 in
Length: 2-9/16 in
Material: High Carbon Steel
Number Of Pieces: 1 Piece
Shank Size: 7/16 in
Shank Style: Hex
Teeth Per Inch: 1
Tool Type: Self Feed Bit
Weight: 0.99
Width: 2-9/16 in