Milwaukee 2-9/16 in. Replacement Blade Kit 3 Pack

M48255550

Diameter

2-9/16 in

$15.55

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Replacement blades made with hardened steel increases bit life
  • Size engraved on each blade

SPECIFICATIONS

Blade Length
2-9/16 in
Blade Width
1/2 in
Color Finish
Silver
Color Finish Category
Silver Tones
Depth
5-1/2 in
Diameter
2-9/16 in
Height
1/2 in
Length
5-7/10 in
Material
Steel
Package Quantity
Pack of 3
Tool Type
Replacement Blade Kit
Weight
27/200
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday