2-9/16 in. Selfeed Wood Boring Bit

Part #M48252561  |  Item #27638  |  Manufacturer Part #48-25-2561

Call for Pricing

Bit Diameter

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Faster and more accurate drilling
  • Inside cutting plane shaves the hole radius for clean and smooth holes without pressure
  • Long-lasting performance

Specifications

Bit Diameter: 2-9/16 in

Drilling Depth in : 6 in

Length: 6 in

Material: High Speed Steel

Shank Size: 7/16 in

Shank Style: Hex

Tool Type: Self Feed Bit