2 in. 360 Degree Locking Pocket Level
2 in. 360 Degree Locking Pocket Level
Package Quantity Info:
EA: 1 IP: 6 CA: 72 PT: 4320-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Locking feature ensures all day accuracy at any angle while level is taken in an out of pockets and pouches
- Rotating vial allows users to set and identify any angle
- Amplified rare earth magnets 2x holding power on metal jobsite material
- A locking screw protects the accuracy of the vial whether it’s taken in and out of pockets or pouches
- Amplified rare earth magnet technology utilizes magnetic circuits to redirect and focus the magnetic field for industry-leading holding power
- Functionality similar to a protractor, a Locking 360° Adjustable Vial secures the vial in place so users can identify and repeat any angle needed
- 360° Pocket level offer users a compact, yet heavy duty alternative to current protractors and angle finders, while also functioning as a traditional pocket level for quick checks
- Heavy duty die cast construction ensures maximum durability when dropped
- SHARPSITE™ Vial Technology magnifies the bubble so it’s easier to read, and the vial is engineered with high-impact acrylic for ultimate durability that will protect accuracy over the life of the level
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3-7/10 in
- Diameter:
- 1-1/4 in
- Height:
- 4-29/100 in
- Length:
- 2 in
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Product Type:
- Current Protractor and Angle Finder, 360°
- Tool Type:
- Levels
- Weight:
- 19/50 lb
- Width:
- 1-1/4 in