Milwaukee 2 in. Cutter

M48532789

Manufacturer Part #: 48-53-2789

Length

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Minimizes opportunities for rust stains on floors and carpets
  • Unique heat treating delivers higher strength steel
  • Controlled torque limits breaking and kinks
  • For cutting and scraping grease and sludge from pipe walls
  • Best for use on 2 in. to 4 in. lines
  • Proprietary rust guard plating process delivers best protection against corrosion
  • Smallest diameter connecting points: maintains flexibility
  • Easily swap out attachments on coupling cables

SPECIFICATIONS

Depth
2-3/4 in
Fits Pipe Size
2 in - 4 in
Height
17/20 in
Product Type
Cutter
UL Listed
No
Weight
0.105
Width
4-4/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday