Milwaukee 2 in. Switch Blade Selfeed Bit

M48255135

Bit Diameter

2 in

$44.60

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy size reference: bit and blades are engraved for quick and easy size identification
  • Faster drilling: aggressive feed screw design allows the bit to pull through wood faster
  • Longer bit life: replacement blades made with hardened steel increases bit life
  • Superior performance: blades are easily replaced to provide a new bit on demand
  • Works on all types of wood

SPECIFICATIONS

Bit Diameter
2 in
Depth
2 in
Height
5 in
Length
2 in
Material
Steel
Shank Size
43/100 in
Shank Style
Hex
Weight
0.65
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday