Milwaukee

#2. x 1/2 x 1/4 in. Hex Phillips 25 Piece

Part #M48324791  |  Manufacturer Part #48-32-4791

Bit Diameter:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Specifications

Bit Diameter: 1/2 in

Bit Sizes: #2

Depth: 4-3/5 in

Drill Bit Type: Phillips

Height: 1/2 in

Length: 4-3/5 in

Magnetic: Yes

Material: [Steel, High Carbon Steel]

Number Of Pieces: 25 Piece

Product Type: Screwdriver Bit

Shank Size: 1/4 in

Shank Style: Hex

Tool Type: Bit

Weight: 0.034

Width: 3-3/4 in