2 x 2 x 45/64 in. SDS-Max® Masonry 1 Piece

You last purchased this on
 
Milwaukee®

MX4™ 2 x 2 x 45/64 in. SDS-Max® Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

MX4™ 2 x 2 x 45/64 in. SDS-Max® Masonry 1 Piece

  • Fast #
  • Part #M48203993
  • Item #1313720
  • Manufacturer Part #48-20-3993
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • SDS-Max shank
  • Drilling depth 18 in.
  • 2 in. diameter, 4-cutter head
  • Diameter: 2"
  • Overall length 23 in.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B212.15
Application:
Concrete, Masonry
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
2 in
Collection:
MX4™
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Drilling Depth (in):
18 in
Height:
2 in
Length:
23 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
SDS-Max®
Tool Type:
Hammer Drill Bit
UL Listed:
No
Width:
2 in