Milwaukee

2 x 4-1/2 in. Knife

Part #M48221910  |  Manufacturer Part #48-22-1910

Blade Length:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tool free blade change: change blades up to 5X faster
  • Side slide blade activation: less accidental activations
  • Wire stripper: strip up to 10-gauge wire
  • Blade storage: store up to 5 blades
  • Rubber over mold grip for increased comfort

Specifications

Application: General Purpose

Blade Length: 2 in

Blade Material: Steel

Color Finish: [Black, Red]

Color Finish Category: Blacks

Depth: 3-13/20 in

Handle Material: Rubber Over-Mold

Height: 1-7/20 in

Length: 3-13/20 in

Tool Type: Knife

Type: M48221910

Weight: 0.38

Width: 4-1/2 in