20-1/2 in. Narrow Chisel
20-1/2 in. Narrow Chisel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/8 in. collared hex shank with notch
- 20-1/2 in. overall length
- Narrow chisel
- Made from forged high grade steel
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1-1/8 in
- Bit Length:
- 20-1/2
- Blade Material:
- Forged Steel
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-3/4 in
- Drill Bit Type:
- Chisel
- Drilling Depth (in):
- 1-3/4 in
- Height:
- 1-7/10 in
- Length:
- 1-3/4 in
- Material:
- Steel, Alloy Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Hex
- Tool Type:
- Narrow Chisel
- Weight:
- 5.935 lb
- Width:
- 20-1/10 in