20-1/2 in. X 9 in. X 8 in. Canvas Contractor Bag

You last purchased this on
 
Milwaukee®

20-1/2 in. X 9 in. X 8 in. Canvas Contractor Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

20-1/2 in. X 9 in. X 8 in. Canvas Contractor Bag

  • Fast #
  • Part #M48553500
  • Item #1442030
  • Manufacturer Part #48-55-3500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Shoulder strap, dual handle straps
  • Zippered closure
  • Water-resistant, 600 denier
  • Ideal for tool and accessory storage
  • Requires Certification

Specifications

Height:
8 in
Length:
20-1/2 in
Material:
Plastic
Material Type:
600 Denier
Number of Compartments:
33
Size:
20-1/2 in x 9 in x 8 in
Tool Storage Type:
Tool Bag
UL Listed:
No
Weight:
3.26 lb
Width:
9 in