20 in. Moil Point
20 in. Moil Point
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/8 in. collared hex shank with notch
- 20 in. overall length
- Moil point
- Made from forged high grade steel
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1-1/8 in
- Bit Length:
- 20
- Blade Material:
- Forged Steel
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-3/4 in
- Drill Bit Type:
- Percussion
- Drilling Depth (in):
- 1-3/4 in
- Height:
- 1-7/10 in
- Length:
- 1-3/4 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Moil
- Tool Type:
- Moil Point
- Weight:
- 6.07 lb
- Width:
- 20-7/10 in