20 in. Tote

Part #M48228320  |  Item #7368259  |  Manufacturer Part #48-22-8320

$ 117.00 EACH
(Pricing is for 11 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Number of pockets 32
  • 2 Zippered pocket
  • Durable overmolded handle
  • Metal tape clip
  • Reinforced side walls
  • Padded shoulder strap
  • Tape strap

Documents

Specifications

Application: Cutting

Battery Type: Lithium-ion

Color Finish: Silver

Color Finish Category: Silver Tones

Height: 17 in

Length: 11 in

Material: [Ballistic, Metal]

Number Of Pieces: 1 Piece

Tool Type: Tool Bag

Type: M48228320

Weight: 7.65

Width: 20 in