1/16 x 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in. x 1/4 in. Round Twist 20 Piece

You last purchased this on
 
Milwaukee®

1/16 x 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in. x 1/4 in. Round Twist 20 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1/16 x 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in. x 1/4 in. Round Twist 20 Piece

  • Fast #
  • Part #M48891105
  • Item #2995493
  • Manufacturer Part #48-89-1105
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fast, accurate drilling - 135° split point tip starts on contact to prevent walking
  • 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck reduce slipping
  • Titanium coating reduces heat build-up for up to 3X longer life
  • Corrosion resistant titanium coating keeps the bit sharp and provides added protection from heat build-up
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Bit Sizes:
1/16 in - 1/2 in
Coating:
Titanium
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-3/4 in
Drill Bit Type:
Twist
Height:
10-1/4 in
Length:
1-3/4 in
Magnetic:
No
Material:
Titanium
Number of Pieces:
20 Piece
Package Quantity:
Piece of 20
Product Type:
Bit Set
Shank Size:
1/4 in
Shank Style:
3-Flat
Tool Type:
Drill Bit Set
Weight:
1.4 lb
Width:
8-1/2 in