21-4/5 in. Cheater Pipe Wrench
21-4/5 in. Cheater Pipe Wrench
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ergonomic Handle Form Designed for Maximum Comfort, Won't Dig into the Palm
- Through hardened jaws increased durability and grip
- Overbite jaw design offering the largest grip surface and dual coil springs for maximum durability and tool life.
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 7-7/10 in
- Handle Material:
- Aluminum
- Handle Type:
- Ergonomic
- Height:
- 2-1/2 in
- Length:
- 21-4/5 in
- Number of Tools Included:
- 3
- Pipe Capacity:
- 2-1/2 in
- Tool Type:
- Pipe Wrench
- Type:
- M48227314
- Weight:
- 6.6 lb
- Width:
- 22-7/10 in