21 in. Deep Cut AC and DC Bandsaw with Case
21 in. Deep Cut AC and DC Bandsaw with Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
- CPT™ constant power technology: maintains cut speed in the toughest applications for optimal performance
- Powerful 11 amp motor with CPT™ : provides maximum performance and durability
- Revolutionary cut visibility: slimmer motor housing increases user line of site delivering superior cut accuracy
- Job site Armor™ technology: proprietary composite material and crush zone barriers provide long lasting rugged protection
- Gear protecting clutch: extends gear and motor life by absorbing high impact forces caused by blade lock-ups
- LED light: illuminates work surface for increased accuracy and productivity
- Balanced body design: allows tool to rest naturally and comfortably in users hands
- Construction type grounded
- Debris protection system: delivers longer pulley life by removing debris during use
Specifications
- AMP:
- 11
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 44-7/8 in
- Corded Cordless:
- Corded
- Cutting Capacity:
- 5 in
- Depth:
- 12 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 21 in
- Length:
- 21 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Saw Type:
- Band
- Type:
- M623820
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 14.5 lb
- Width:
- 6 in