21 in. Deep Cutting Bandsaw

This product has been replaced by

Milwaukee® Red Deep Cut Variable Speed Band Saw Kit
Milwaukee® 120V Deep Cut Variable Speed Band Saw Kit
Manufacturer Part #6232-21
You last purchased this on
 
Milwaukee®

21 in. Deep Cutting Bandsaw

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Deep Cut Variable Speed Band Saw Kit
Milwaukee® 120V Deep Cut Variable Speed Band Saw Kit
Manufacturer Part #6232-21
Milwaukee®

21 in. Deep Cutting Bandsaw

  • Fast #
  • Part #M623220
  • Item #4343492
  • Manufacturer Part #6232-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • CPT™ constant power technology: maintains cut speed in the toughest applications for optimal performance
  • Powerful 11 amp motor with CPT™ : provides maximum performance and durability
  • Revolutionary cut visibility: slimmer motor housing increases user line of site delivering superior cut accuracy
  • Job site Armor™ technology: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • Gear protecting clutch: extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • LED light: illuminates work surface for increased accuracy and productivity
  • Balanced body design: allows tool to rest naturally and comfortably in users hands
  • Debris protection system: delivers longer pulley life by removing debris during use
  • Requires Certification

Specifications

AMP:
11
Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
CSA Certified:
No
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Cord Length:
8 ft
Corded Cordless:
Corded
Cutting Capacity:
5 in
Depth:
12 in
Drilling Depth (in):
12 in
ETL Listed:
No
Height:
21 in
Length:
21 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Electric
RPM:
42
Saw Type:
Band
Tool Type:
Band Saw
UL Listed:
No
Volts:
120V
Weight:
14.5 lb
Width:
6 in